Shop All Hydraulic Filter Elements
Main Filter
PALL HC9650FCP8Z Replacement/Interchange Hydraulic Filter
Mfr # MF0059556
Zoro # G401800800
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Viton
- Product Media Glass
- Micron Rating 3
- ID Bottom 1.72
- ID Top 1.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0059556
- Zoro # G401800800
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 8.38 |
Details
Seal Type | Viton |
Product Media | Glass |
Micron Rating | 3 |
ID Bottom | 1.72 |
ID Top | 1.72 |
Weight | 1.276 |
Application | Filtration |
OD Top | 3.09 |
OD Bottom | 3.09 |
Description
Main Filter MF0900120 replaces OEM HC9650FCP8Z by PALL and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 8.38in
OD Top: 3.071in
OD Bottom: 3.071in
ID Top: 1.701in
ID_Bottom: 1.701in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 8.38in
OD Top: 3.071in
OD Bottom: 3.071in
ID Top: 1.701in
ID_Bottom: 1.701in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1C-037-S One-Piece Clamping Collar (1C-037-S)
- TERRE PRODUCTS Husqvarna 407287 Husqvarna 532407287 V-Groove Idler Pulley - 3.5'' Dia.- 3/8'' Bore - Plastic (343253)
- BESTORQ BX98 Cogged Belt, 101 in Outside Length, 21/32 in Top Width, 1 Ribs (BX98)
- GREENLEE Water Pump, Hyd, 2 In Outlet, 275 GPM Max (H4665A)
- MAIN FILTER MAHLE 77680424 Replacement/Interchange Hydraulic Filter (MF0061075)
- MAIN FILTER MAHLE 78261018 Replacement/Interchange Hydraulic Filter (MF0436005)
- MAIN FILTER MAHLE 77680333 Replacement/Interchange Hydraulic Filter (MF0060945)
- MAIN FILTER ROLLS-ROYCE A6659861 Replacement/Interchange Hydraulic Filter (MF0058806)
- MAIN FILTER MAHLE 77680556 Replacement/Interchange Hydraulic Filter (MF0061077)
- MAIN FILTER MAHLE 77680341 Replacement/Interchange Hydraulic Filter (MF0060903)
- PARKER Filter Element, 20 Micron, 70 GPM, 150 PSI (930370Q)
- Main Filter Hydraulic Filtration