Shop All Hydraulic Filter Elements
Main Filter
PALL HC9650FCP16H Replacement/Interchange Hydraulic Filter
Mfr # MF0059576
Zoro # G401800541
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OD Bottom 3.09
- Height 17.04
- ID Top 1.72
- Product Media Glass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0059576
- Zoro # G401800541
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 17.04 |
Details
OD Bottom | 3.09 |
ID Top | 1.72 |
Product Media | Glass |
Seal Type | Viton |
ID Bottom | 1.72 |
OD Top | 3.09 |
Micron Rating | 3 |
Application | Filtration |
Weight | 2.884 |
Description
Main Filter MF0900115 replaces OEM HC9650FCP16H by PALL and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 17.04in
OD Top: 3.071in
OD Bottom: 3.071in
ID Top: 1.701in
ID_Bottom: 1.701in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 17.04in
OD Top: 3.071in
OD Bottom: 3.071in
ID Top: 1.701in
ID_Bottom: 1.701in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Lubricator LOE-D-MIDI (LOE-D-MIDI)
- KOYO Medium Ball Bearings 31-52mm (6302 2Z C3)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- MIDWEST FASTENER 1/4" x 1/16" x 1/4" Nylon Plastic Flange Bearings 25PK (66432)
- MAIN FILTER MAHLE 77680366 Replacement/Interchange Hydraulic Filter (MF0061025)
- MAIN FILTER MAHLE 77718802 Replacement/Interchange Hydraulic Filter (MF0061013)
- MAIN FILTER VICKERS V0032V2C20 Replacement/Interchange Hydraulic Filter (MF0060336)
- MAIN FILTER MAHLE 77680333 Replacement/Interchange Hydraulic Filter (MF0060945)
- MAIN FILTER DONALDSON/FBO/DCI P564551 Replacement/Interchange Hydraulic Filter (MF0058204)
- MAIN FILTER MAHLE PI2208PSVST3 Replacement/Interchange Hydraulic Filter (MF0060907)
- HYDAC 1.07.04D03BN Size 1.07.04, 3 Micron PALL Replacement Filter Element (1.07.04D03BN)
- Main Filter Hydraulic Filtration