Shop All Hydraulic Filter Elements
Main Filter
PALL HC8304FCZ20H Replacement/Interchange Hydraulic Filter
Mfr # MF0896666
Zoro # G301800887
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OD Bottom 5.39
- Product Media Glass
- Height 20.28
- Weight 2.771
- ID Top 3.78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0896666
- Zoro # G301800887
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 20.28 |
Details
OD Bottom | 5.39 |
Product Media | Glass |
Weight | 2.771 |
ID Top | 3.78 |
Application | Filtration |
Seal Type | Viton |
ID Bottom | 3.92 |
Micron Rating | 1 |
OD Top | 5.39 |
Description
Main Filter MF0897853 replaces OEM HC8304FCZ20H by PALL and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 1
Seal Type: Viton
Height: 20.276in
OD Top: 5.394in
OD Bottom: 5.394in
ID Top: 3.780in
ID_Bottom: 3.917in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 1
Seal Type: Viton
Height: 20.276in
OD Top: 5.394in
OD Bottom: 5.394in
ID Top: 3.780in
ID_Bottom: 3.917in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Fitting 5/8 Tube 9/16-18In Thread Elbow (C5506X10)
- PIX Belt, SPZ, 10 x 1420mm LP (SPZ1420)
- MAXIM Hyd Cylinder, 3 In Bore, 12 In Stroke (218-337)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL3T20)
- MAIN FILTER MAHLE 77680341 Replacement/Interchange Hydraulic Filter (MF0060903)
- MAIN FILTER KELTEC KL475021 Replacement/Interchange Hydraulic Filter (MF0896918)
- MAIN FILTER MAHLE 77680408 Replacement/Interchange Hydraulic Filter (MF0060993)
- MAIN FILTER DONALDSON/FBO/DCI P569402 Replacement/Interchange Hydraulic Filter (MF0596342)
- MAIN FILTER MAHLE PI4205PSVST25 Replacement/Interchange Hydraulic Filter (MF0060871)
- MAIN FILTER MAHLE 77680135 Replacement/Interchange Hydraulic Filter (MF0060857)
- HYCON HYDRAULIC FILTER ELEMENT (0160R010BN4HC)
- Main Filter Hydraulic Filter Elements