Shop All Automotive Hydraulic Filters
Main Filter
PALL HC7500SWT8H Replacement/Interchange Spin-On Filter
Mfr # MF0058080
Zoro # G8766225
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.94
- Filter Rating (Microns) 25
- Application Filtration
- Thread Size 1.5
- Weight 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058080
- Zoro # G8766225
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 10.94 |
Thread Size | 1.5 |
Details
Item | Hydraulic Filter |
Micron Rating | 25 |
Filter Rating (Microns) | 25 |
Application | Filtration |
Weight | 3.5 |
Replaces OEM Part | HC7500SWT8H |
Replaces OEM Brand | PALL |
Filter Style | Spin-On |
Product Media | Glass/Water Removal |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | PALL |
Filter Type | Spin-On |
Description
Main Filter MF0336582 replaces OEM HC7500SWT8H by PALL and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass/Water Removal Micron Rating: 25 Seal Type: Buna Height: 10.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Double Seal Valve Cap, PK50 (DS-1-50)
- S&G TOOL AID CIS K-JETRONIC FUEL INJTN TSTR W/CS (SG33865)
- UNDERCOVER 15-C F150 STD/EXT/CREW CAB 6.5FT SB ELITE COVER (UC2168)
- LISLE Swivel Oil Filter Wrench, 3.5" - 3-7/8" (53500)
- MAIN FILTER PALL LHSPE6010 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER PALL HC7500SKP8H Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER PALL HC7500SKS8H Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER HYDAC/HYCON 0080MA010P Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER MP FILTRI CSG50P25A Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER HYDAC/HYCON 0090MA010BN Replacement/Interchange Spin-On Filter (MF0058050)
- MAIN FILTER STAUFF SFC3525E Replacement/Interchange Spin-On Filter (MF0057996)
- Main Filter Automotive Hydraulic Filters