Shop All Automotive Hydraulic Filters
Main Filter
PALL HC7500SKT8H Replacement/Interchange Spin-On Filter
Mfr # MF0058076
Zoro # G8752426
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 25
- Application Filtration
- Height 10.94
- Thread Size 1.5
- Weight 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058076
- Zoro # G8752426
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 10.94 |
Thread Size | 1.5 |
Details
Filter Rating (Microns) | 25 |
Application | Filtration |
Micron Rating | 25 |
Item | Hydraulic Filter |
Weight | 3.5 |
Replaces OEM Part | HC7500SKT8H |
Replaces OEM Brand | PALL |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | PALL |
Filter Type | Spin-On |
Description
Main Filter MF0336563 replaces OEM HC7500SKT8H by PALL and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 10.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Timken Seal, 471526 (471526)
- DQB BRUSH RADIATOR 24"" (08860)
- TIMBREN 08 WRANGLER JK 4WD REAR SUSPENSION ENHANCEMENT SYSTEM (JRJK)
- VIAIR 14 NPTM to 38 Airline Straight Fitting DOT Approved, 4PK (13868)
- MAIN FILTER PALL HC7500SKS8H Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER PALL HC7500SKP8H Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER PALL HC7500SKN8H Replacement/Interchange Spin-On Filter (MF0058074)
- MAIN FILTER ZINGA SE10 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER JOHN DEERE AH128449 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER MUNCIE RE501 Replacement/Interchange Spin-On Filter (MF0058057)
- SCHROEDER Filter Element, Microglass, 1 Micron (39QPML-Z1V)
- Main Filter Automotive Hydraulic Filters