Shop All Automotive Hydraulic Filters
Main Filter
PALL HC7400SKS4H Replacement/Interchange Spin-On Filter
Mfr # MF0058050
Zoro # G8776847
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1.5
- Height 5.31
- Filter Rating (Microns) 10
- Application Filtration
- Weight 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058050
- Zoro # G8776847
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 5.31 |
Details
Filter Rating (Microns) | 10 |
Application | Filtration |
Item | Hydraulic Filter |
Micron Rating | 10 |
Weight | 1.6 |
Replaces OEM Part | HC7400SKS4H |
Replaces OEM Brand | PALL |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | PALL |
Filter Type | Spin-On |
Description
Main Filter MF0336509 replaces OEM HC7400SKS4H by PALL and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 5.310in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 1500W 120V Cummins (3500107)
- ILC Replacement for Ezgo / Cushman / Textron 0502-766 (0502-766 EZGO / CUSHMAN / TEXTRON)
- AME Tire Sealant, 1 gal. Jug (26148)
- CAMCO TST MAX OCEAN BREEZE SINGLES, 8-4OZ BOTTLES (E) (41610)
- MAIN FILTER PALL HC7400SUS4H Replacement/Interchange Spin-On Filter (MF0058050)
- MAIN FILTER PALL HC7400SUP4H Replacement/Interchange Spin-On Filter (MF0058048)
- MAIN FILTER PALL LHSPE6010 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER STAUFF SF6549 Replacement/Interchange Spin-On Filter (MF0058000)
- MAIN FILTER FLEETGUARD HF6553 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER VICKERS 941107 Replacement/Interchange Spin-On Filter (MF0058057)
- DONALDSON P174552, DURAMAX (P174552)
- Main Filter Automotive Hydraulic Filters