Shop All Automotive Hydraulic Filters
Main Filter
OMT CSM06ANR Replacement/Interchange Spin-On Filter
Mfr # MF0058093
Zoro # G8706664
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Max. Pressure (PSI) 25.4
- Height 8.28
- Filter Rating (Microns) 10
- Thread Size 44259
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058093
- Zoro # G8706664
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.28 |
Thread Size | 44259 |
Details
Application | Filtration |
Item | Hydraulic Filter |
Max. Pressure (PSI) | 25.4 |
Micron Rating | 10 |
Filter Rating (Microns) | 10 |
Weight | 1.826 |
Replaces OEM Part | CSM06ANR |
Replaces OEM Brand | OMT |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.78 |
OD Bottom | 3.78 |
By Pass Valve Setting (PSI) | 25.4 |
Burst Pressure | 304.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 14 BSP |
OEM Replacement Brand | OMT |
Filter Type | Spin-On |
Description
Main Filter MF0335925 replaces OEM CSM06ANR by OMT and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 8.279in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILENCO Milenco MIL-2912 Grand Aero 3 Towing Mirror - Pair (MIL-2912)
- FEBREZE Car Platinum Ice Scent Vent Clip 0.07 oz Liquid , 2PK (01051)
- FLOWMASTER SS TIP 3.0ININ x 3.5IN DUAL ANG. WELD (15402)
- SPARTAN POWER Single Black 8 ft 2 AWG Battery Cable with 5/16" Ring Terminals (SINGLEBLACK8FT2AWG)
- MAIN FILTER DONALDSON/FBO/DCI P164378 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER DONALDSON/FBO/DCI P165878 Replacement/Interchange Spin-On Filter (MF0058076)
- MAIN FILTER CARQUEST 85546 Replacement/Interchange Spin-On Filter (MF0057996)
- MAIN FILTER FLEETGUARD LF680 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER VICKERS V0211B1R05 Replacement/Interchange Spin-On Filter (MF0058061)
- MAIN FILTER WIX 51759 Replacement/Interchange Spin-On Filter (MF0058057)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In (PT207HD10)
- Main Filter Automotive Hydraulic Filters