Shop All Automotive Hydraulic Filters
Main Filter
OMT CS05BN Replacement/Interchange Spin-On Filter
Mfr # MF0057996
Zoro # G8697239
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 20
- Thread Size 44259
- Application Filtration
- Height 5.75
- Weight 1.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0057996
- Zoro # G8697239
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 44259 |
Height | 5.75 |
Details
Filter Rating (Microns) | 20 |
Item | Hydraulic Filter |
Application | Filtration |
Micron Rating | 25 |
Weight | 1.54 |
Replaces OEM Part | CS05BN |
Replaces OEM Brand | OMT |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 3.78 |
OD Bottom | 3.78 |
Burst Pressure | 304.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 14 BSP |
OEM Replacement Brand | OMT |
Filter Type | Spin-On |
Description
Main Filter MF0335916 replaces OEM CS05BN by OMT and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 5.748in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7 Piece Axle Nut Set (41650)
- WALKER EXHAUST EXHAUST RESONATOR AND PIPE ASSEMBLY (56223)
- GREEN LEAF Gauge Liq Press 200Psi 2-1/2In (LG 200 1 PK)
- CAT 2.25 Ton Quad Caster Multi-Purpose Jack (240331)
- MAIN FILTER OMT CS05CN Replacement/Interchange Spin-On Filter (MF0058011)
- MAIN FILTER OMT CS05AN Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER DITCH WITCH 155954 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER CIM-TEK 70547 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER STAUFF SF6711 Replacement/Interchange Spin-On Filter (MF0058070)
- MAIN FILTER DONALDSON/FBO/DCI P171606 Replacement/Interchange Spin-On Filter (MF0057996)
- DONALDSON Hydraulic Filter, Cartridge Dt, P566660 (P566660)
- Main Filter Automotive Hydraulic Filters