Shop All Automotive Hydraulic Filters
Main Filter
OMT CS05AN Replacement/Interchange Spin-On Filter
Mfr # MF0057994
Zoro # G8684727
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.75
- Thread Size 44259
- Application Filtration
- Filter Rating (Microns) 10
- Weight 1.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0057994
- Zoro # G8684727
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.75 |
Thread Size | 44259 |
Details
Micron Rating | 10 |
Application | Filtration |
Item | Hydraulic Filter |
Filter Rating (Microns) | 10 |
Weight | 1.54 |
Replaces OEM Part | CS05AN |
Replaces OEM Brand | OMT |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.78 |
OD Bottom | 3.78 |
Burst Pressure | 304.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 14 BSP |
OEM Replacement Brand | OMT |
Filter Type | Spin-On |
Description
Main Filter MF0335915 replaces OEM CS05AN by OMT and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 5.748in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Battery Disconnect Switch, Red/Black, 17"L (20340)
- MILTON INDUSTRIES Bayonet Inflator Gage with Dual Truck Head Chuck (S-522)
- GARMIN Second Station Mounting Kit f/echoMAP70dv/70s, GPSMAP 741/741xs (010-11969-00)
- BUSHWACKER 88-98 GM SILVERADO/SIERRA SMOOTH ULTIMATE TAILGATE CAP (48510)
- MAIN FILTER OMT CS05BN Replacement/Interchange Spin-On Filter (MF0057996)
- MAIN FILTER OMT CS05CN Replacement/Interchange Spin-On Filter (MF0058011)
- MAIN FILTER UFI ESE11NMF Replacement/Interchange Spin-On Filter (MF0058008)
- MAIN FILTER STAUFF SF6510 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER WIX A04A10G Replacement/Interchange Spin-On Filter (MF0058032)
- MAIN FILTER WIX A08A10CW Replacement/Interchange Spin-On Filter (MF0058059)
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 7-7/8 In (PT716)
- Main Filter Automotive Hydraulic Filters