Shop All Automotive Hydraulic Filters
Main Filter
NORMAN 603 Replacement/Interchange Spin-On Filter
Mfr # MF0411197
Zoro # G8500189
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Thread Size 1.5
- Filter Rating (Microns) 3
- Weight 3.1
- Height 10.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0411197
- Zoro # G8500189
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 10.94 |
Details
Application | Filtration |
Micron Rating | 3 |
Filter Rating (Microns) | 3 |
Weight | 3.1 |
Item | Hydraulic Filter |
Replaces OEM Part | 603 |
Replaces OEM Brand | NORMAN |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44230 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | NORMAN |
Filter Type | Spin-On |
Description
Main Filter MF0080727 replaces OEM 603 by NORMAN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 3 Seal Type: Buna Height: 10.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Pipe, 43661 (43661)
- AFTERMARKET Transmission Oil Filter (K920522)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT62)
- RACE SPORT Super Bright 100Lm Bike Headlight System W/ Usb Power Cable & Battery. (RS8055)
- MAIN FILTER NORMAN 610 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER NORMAN 606M Replacement/Interchange Spin-On Filter (MF0058074)
- MAIN FILTER NORMAN 625 Replacement/Interchange Spin-On Filter (MF0058070)
- MAIN FILTER PALL LHSPE6010 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER PARKER 935169 Replacement/Interchange Spin-On Filter (MF0058055)
- MAIN FILTER FILTREC A121G06 Replacement/Interchange Spin-On Filter (MF0058041)
- MAIN FILTER FLEETGUARD HF6510 Hydraulic Filter Replacement (MF0057995)
- Main Filter Automotive Hydraulic Filters