Shop All Automotive Hydraulic Filters
Main Filter
NORMAN 310 Hydraulic Filter Replacement
Mfr # MF0057995
Zoro # G8387489
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.38
- Thread Size 1
- Weight 1.54
- Filter Rating (Microns) 10
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0057995
- Zoro # G8387489
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.38 |
Thread Size | 1 |
Details
Weight | 1.54 |
Micron Rating | 10 |
Item | Hydraulic Filter |
Filter Rating (Microns) | 10 |
Application | Filtration |
Replaces OEM Part | 310 |
Replaces OEM Brand | NORMAN |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
OEM Replacement Brand | NORMAN |
Filter Type | Spin-On |
Description
Main Filter MF0196801 replaces OEM 310 by NORMAN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oil Filter Wrench 7 750-600 (750-600)
- CRAFTSMAN Serpentine Belt Tool Kit (CMMT98279)
- LISLE Oil Filter Wrench, 3-1/2" to 3-7/8" (53900)
- BRUSH RESEARCH MANUFACTURING Block Cylinder Hone 4 1/8"-120, GB41812 (BRMGB41812)
- MAIN FILTER NORMAN 325 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER NORMAN 303M Replacement/Interchange Spin-On Filter (MF0058000)
- MAIN FILTER FRAM PH3567 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER HY-PRO HP409L93MB Replacement/Interchange Spin-On Filter (MF0575538)
- MAIN FILTER FRAM P6888 Replacement/Interchange Spin-On Filter (MF0575542)
- MAIN FILTER FILTREC A150G10 Hydraulic Filter Replacement (MF0058062)
- DONALDSON Hydraulic Filter, Spin-On, P564357 (P564357)
- Main Filter Automotive Hydraulic Filters