Shop All Automotive Hydraulic Filters
Main Filter
NORMAN 303 Replacement/Interchange Spin-On Filter
Mfr # MF0410491
Zoro # G8453149
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.38
- Weight 1.54
- Filter Rating (Microns) 3
- Thread Size 1
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0410491
- Zoro # G8453149
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.38 |
Thread Size | 1 |
Details
Weight | 1.54 |
Item | Hydraulic Filter |
Filter Rating (Microns) | 3 |
Application | Filtration |
Micron Rating | 3 |
Replaces OEM Part | 303 |
Replaces OEM Brand | NORMAN |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44230 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
OEM Replacement Brand | NORMAN |
Filter Type | Spin-On |
Description
Main Filter MF0196800 replaces OEM 303 by NORMAN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 3 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Filter, Spin-On, Biodiesl/Diesel, 6-23/32"L (BF46156)
- MILES LUBRICANTS 5 gal Gear Oil Pail 68 ISO Viscosity, 80W SAE, Yellow (MSF1403003)
- ABRAMS 3/4" Round 1 LED Bullet Clearance Light - Red (BCL-R1-R)
- CURT Lube Plates, 5th Wheel, 16721025, PK25 (16721025)
- MAIN FILTER MP FILTRI CT050P10AB Replacement/Interchange Spin-On Filter (MF0058085)
- MAIN FILTER PARKER FA51125 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER NORMAN 525 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER WIX A02A25C9 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER MP FILTRI CS050A10A Replacement/Interchange Spin-On Filter (MF0058003)
- MAIN FILTER TAMROCK 89675429 Replacement/Interchange Spin-On Filter (MF0057994)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8852-MPG (BT8852-MPG)
- Main Filter Automotive Hydraulic Filters