Shop All Automotive Hydraulic Filters
Main Filter
NAPA 7889 Hydraulic Filter Replacement
Mfr # MF0059514
Zoro # G2903018
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media Glass
- Application Filtration
- Filter Rating (Microns) 5
- Height 18.5
- Weight 3.497
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0059514
- Zoro # G2903018
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 18.5 |
Details
Micron Rating | 5 |
Filter Media | Glass |
Application | Filtration |
Filter Rating (Microns) | 5 |
Item | Hydraulic Filter |
Weight | 3.497 |
Replaces OEM Part | 7889 |
Replaces OEM Brand | NAPA |
Filter Style | Pressure Line |
Product Media | Glass |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 3.9 |
OD Bottom | 3.9 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
ID Top | 1.65 |
ID Bottom | 1.65 |
Glass | Pressure Line |
OEM Replacement Brand | NAPA |
Description
Main Filter MF0506355 replaces OEM 7889 by NAPA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 18.5in OD Top: 3.898in OD Bottom: 3.898in ID Top: 1.654in ID_Bottom: 1.654inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 4155 WeatherDeck Toggle Switch (4155)
- SHURHOLD Serious Shine Quick Detailer - 14oz (YBP-0701)
- BENDIX Unloader Kit, Air Compressor, Tu-Flo 550, 107515N (107515N)
- FRAM GROUP Fram Oil Filter (PH25)
- MAIN FILTER CARQUEST 85551 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER WIX 51846 Replacement/Interchange Spin-On Filter (MF0058076)
- MAIN FILTER MP FILTRI CSG50A25A Replacement/Interchange Spin-On Filter (MF0058007)
- MAIN FILTER FLEETGUARD LF680 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER HYDAC/HYCON 0160MA010P Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER BALDWIN BT389 Replacement/Interchange Spin-On Filter (MF0058070)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 16-1/32 In (PT9340-MPG)
- Main Filter Automotive Hydraulic Filters