Shop All Automotive Hydraulic Filters
Main Filter
NAPA 7878 Hydraulic Filter Replacement
Mfr # MF0060187
Zoro # G2937738
product price: $81.45
/ea
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.4
- Filter Rating (Microns) 3
- Filter Media Glass
- Application Filtration
- Weight 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0060187
- Zoro # G2937738
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 7.4 |
Details
Filter Rating (Microns) | 3 |
Filter Media | Glass |
Item | Hydraulic Filter |
Application | Filtration |
Micron Rating | 3 |
Weight | 1.4 |
Replaces OEM Part | 7878 |
Replaces OEM Brand | NAPA |
Filter Style | Pressure Line |
Product Media | Glass |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Viton |
OD Top | 2.36 |
OD Bottom | 2.36 |
Collapse Pressure | 3045 |
Flow Direction | Outside-In |
ID Top | 1.35 |
Glass | Pressure Line |
OEM Replacement Brand | NAPA |
Description
Main Filter MF0420249 replaces OEM 7878 by NAPA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 7.4in OD Top: 2.362in OD Bottom: 2.362in ID Top: 1.347inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Steering Wheel Puller (KTI-70348)
- DORMAN CV Joint Boot Kit - Outer, 614-003 (614-003)
- D-A LUBRICANT CO D-A Reliant Heavy Duty Engine Oil SAE 15W40, CK-4 - 5 Gallon Pail (52108)
- CPS PRODUCTS Spotgun Uv Injection System For 1234Yf Systems (471500YF)
- MAIN FILTER PARKER PR4021 Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER DONALDSON/FBO/DCI P164381 Replacement/Interchange Spin-On Filter (MF0575532)
- MAIN FILTER NAPA 7121 Hydraulic Filter Replacement (MF0058392)
- MAIN FILTER BALDWIN BT8850 Replacement/Interchange Spin-On Filter (MF0575543)
- MAIN FILTER NORMAN 310 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER PALL HC7500SKS4H Hydraulic Filter Replacement (MF0058062)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-23/32 In (BT778)
- Main Filter Automotive Hydraulic Filters