Shop All Automotive Hydraulic Filters
Main Filter
NAPA 7841 Hydraulic Filter Replacement
Mfr # MF0059473
Zoro # G2940851
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.25
- Application Filtration
- Filter Rating (Microns) 10
- Filter Media Glass
- Weight 1.9307
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0059473
- Zoro # G2940851
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 9.25 |
Details
Application | Filtration |
Micron Rating | 10 |
Filter Rating (Microns) | 10 |
Item | Hydraulic Filter |
Filter Media | Glass |
Weight | 1.9307 |
Replaces OEM Part | 7841 |
Replaces OEM Brand | NAPA |
Filter Style | Pressure Line |
Product Media | Glass |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.9 |
OD Bottom | 3.9 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
ID Top | 1.65 |
ID Bottom | 1.65 |
Glass | Pressure Line |
OEM Replacement Brand | NAPA |
Description
Main Filter MF0418121 replaces OEM 7841 by NAPA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 9.25in OD Top: 3.898in OD Bottom: 3.898in ID Top: 1.654in ID_Bottom: 1.654inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Voltage Regulators, F798 (F798)
- GROTE Primary Wire, 8 Gauge, White, 100 ft. Spool (87-4007)
- MOBILESPEC Power Adapter, Auto Travel, 12VDC, 10A (MBS01501)
- MAIN FILTER PARKER 932073 Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER FLEETGUARD HF6706 Replacement/Interchange Spin-On Filter (MF0058061)
- MAIN FILTER FLEETGUARD HF6553 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER STAUFF SF6711 Replacement/Interchange Spin-On Filter (MF0058070)
- MAIN FILTER FRAM P6888 Replacement/Interchange Spin-On Filter (MF0575542)
- MAIN FILTER PARKER FA5710 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER BALDWIN BT8840 Replacement/Interchange Spin-On Filter (MF0575530)
- DONALDSON Hydraulic Filter Cartridge (P171539)
- Main Filter Automotive Hydraulic Filters