Shop All Automotive Hydraulic Filters
Main Filter
NAPA 7408 Replacement/Interchange Spin-On Filter
Mfr # MF0058068
Zoro # G2834978
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Filter Media Wire Mesh
- Micron Rating 125
- Thread Size 1.5
- Height 6.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058068
- Zoro # G2834978
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 6.97 |
Details
Application | Filtration |
Filter Media | Wire Mesh |
Micron Rating | 125 |
Item | Hydraulic Filter |
Filter Rating (Microns) | 125 |
Weight | 2.4 |
Replaces OEM Part | 7408 |
Replaces OEM Brand | NAPA |
Filter Style | Spin-On |
Product Media | Wire Mesh |
Seal Type | Buna |
OD Top | 5 |
OD Bottom | 5 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Wire Mesh | Spin-On |
OEM Replacement Brand | NAPA |
Description
Main Filter MF0083877 replaces OEM 7408 by NAPA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Buna Height: 6.969in OD Top: 5.000in OD Bottom: 5.000inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS OIL FUNNEL FORD/MAZDA (AHOFFM2012)
- LISLE End Cap, 76mm, 14 Flute (61570)
- THE BEST CONNECTION Univ 90 Fm Moisture Proof Sensor 1 Pc, (JTT2500H)
- C.R. BROPHY C.R. Brophy HL45 Heavy Duty Safety Chain with Hook Grade 70 - 3/8" x 37" (HL45)
- MAIN FILTER BALDWIN BT387 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER CIM-TEK 70183 Replacement/Interchange Spin-On Filter (MF0058081)
- MAIN FILTER NAPA 7415 Hydraulic Filter Replacement (MF0065824)
- MAIN FILTER BALDWIN BT83910 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER PARKER FA35CC25 Replacement/Interchange Spin-On Filter (MF0058007)
- MAIN FILTER FILTER PRODUCTS COMPANY ( FPE3025N Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER DONALDSON/FBO/DCI P165875 Hydraulic Filter Replacement (MF0058062)
- Main Filter Automotive Hydraulic Filters