Shop All Automotive Hydraulic Filters
Main Filter
NAPA 7121 Hydraulic Filter Replacement
Mfr # MF0058392
Zoro # G2833760
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.45
- Filter Rating (Microns) 5
- Filter Media Glass
- Application Filtration
- Weight 0.294
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058392
- Zoro # G2833760
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 4.45 |
Details
Filter Rating (Microns) | 5 |
Filter Media | Glass |
Application | Filtration |
Micron Rating | 5 |
Item | Hydraulic Filter |
Weight | 0.294 |
Replaces OEM Part | 7121 |
Replaces OEM Brand | NAPA |
Filter Style | Pressure Line |
Product Media | Glass |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
Collapse Pressure | 305 |
Flow Direction | Outside-In |
ID Top | 1 |
Glass | Pressure Line |
OEM Replacement Brand | NAPA |
Description
Main Filter MF0083768 replaces OEM 7121 by NAPA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 4.44in OD Top: 1.772in OD Bottom: 1.772in ID Top: 1.004inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWMASTER FLOWMONSTER 409SS, MUFFLER 14X4X20 (14416-FM)
- QUICKJACK 7000 TL QuickJack (TL 7000)
- UWS Trailer Tongue Box, 34", TBV-34 (TBV-34)
- MONROE Gas-Magnum Rv Shock Absorber, 555004 (555004)
- MAIN FILTER STAUFF SF6510 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER HYDAC/HYCON 2059425 Replacement/Interchange Spin-On Filter (MF0058007)
- MAIN FILTER NAPA 7852 Hydraulic Filter Replacement (MF0058760)
- MAIN FILTER CLARK 6591038 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER SCHROEDER MZ10 Hydraulic Filter Replacement (MF0058062)
- MAIN FILTER HY-PRO HP76L812MB Replacement/Interchange Spin-On Filter (MF0058021)
- BETA 1 FILTERS Spin-On replacement filter for P551551 / DONALDSON (B1SO0001705)
- Main Filter Automotive Hydraulic Filters