Shop All Automotive Hydraulic Filters
Main Filter
NAPA 1865 Replacement/Interchange Spin-On Filter
Mfr # MF0058058
Zoro # G2806969
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 20
- Application Filtration
- Filter Media Cellulose
- Thread Size 1.5
- Height 6.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058058
- Zoro # G2806969
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 6.94 |
Details
Micron Rating | 25 |
Filter Rating (Microns) | 20 |
Application | Filtration |
Filter Media | Cellulose |
Item | Hydraulic Filter |
Weight | 2.4 |
Replaces OEM Part | 1865 |
Replaces OEM Brand | NAPA |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Cellulose | Spin-On |
OEM Replacement Brand | NAPA |
Description
Main Filter MF0193821 replaces OEM 1865 by NAPA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea Dual USB Charger Socket - 2 USB Ports w/Watertight Cap (1016)
- GATES Tri-Power Belts, BX34 (BX34)
- PUR Air Filter For Mercedes-Benz E350 ML350 GL350 ML320 E320 R350 GL320 R320 S350 (57-42468)
- PUROLATOR Purolator PBL35399 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL35399)
- MAIN FILTER NAPA 1746 Replacement/Interchange Spin-On Filter (MF0411119)
- MAIN FILTER NAPA 1759 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER NAPA 1758 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER NAPA 7852 Hydraulic Filter Replacement (MF0058760)
- MAIN FILTER DONALDSON/FBO/DCI P171613 Replacement/Interchange Spin-On Filter (MF0058032)
- MAIN FILTER NAPA 1457 Replacement/Interchange Spin-On Filter (MF0575528)
- MAIN FILTER STAUFF SFC35125E Replacement/Interchange Spin-On Filter (MF0058008)
- Main Filter Automotive Hydraulic Filters