Shop All Automotive Hydraulic Filters
Main Filter
NAPA 1858 Replacement/Interchange Spin-On Filter
Mfr # MF0058027
Zoro # G2806217
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.02
- Application Filtration
- Micron Rating 10
- Filter Rating (Microns) 10
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058027
- Zoro # G2806217
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 7.02 |
Thread Size | 1.25 |
Details
Item | Hydraulic Filter |
Application | Filtration |
Micron Rating | 10 |
Filter Rating (Microns) | 10 |
Filter Media | Cellulose |
Weight | 2.82 |
Replaces OEM Part | 1858 |
Replaces OEM Brand | NAPA |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.08 |
OD Bottom | 5.08 |
Burst Pressure | 246.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 11 BSP |
Cellulose | Spin-On |
OEM Replacement Brand | NAPA |
Description
Main Filter MF0193814 replaces OEM 1858 by NAPA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 7.020in OD Top: 5.079in OD Bottom: 5.079inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOMAR Off-White Hatch Inspection 10 1/4X14 1/4 (G871122)
- KATS Diesel Engine Heater, for Cummins N14 (30101)
- DORMAN Suspension Control Arm Bumper - Front Lower, 523-089 (523-089)
- HOLLEY Universal 516 Hose Size 1220 Thread Size Gold Iridited Single (26-44)
- MAIN FILTER NAPA 1551 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER BALDWIN BT8840 Replacement/Interchange Spin-On Filter (MF0575530)
- MAIN FILTER PARKER 926502 Replacement/Interchange Spin-On Filter (MF0058027)
- MAIN FILTER WIX A01A05C Replacement/Interchange Spin-On Filter (MF0508583)
- MAIN FILTER HASTINGS HF940 Replacement/Interchange Spin-On Filter (MF0411119)
- MAIN FILTER BALDWIN BT8863 Replacement/Interchange Spin-On Filter (MF0575536)
- MAIN FILTER WIX 51546 Replacement/Interchange Spin-On Filter (MF0057996)
- Main Filter Automotive Hydraulic Filters