Shop All Automotive Hydraulic Filters
Main Filter
NAPA 1730 Replacement/Interchange Spin-On Filter
Mfr # MF0575556
Zoro # G2798742
product price: $86.35
/ea
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.66
- Filter Rating (Microns) 5
- Filter Media Glass
- Application Filtration
- Thread Size 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0575556
- Zoro # G2798742
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 11.66 |
Thread Size | 1.75 |
Details
Item | Hydraulic Filter |
Micron Rating | 5 |
Filter Rating (Microns) | 5 |
Filter Media | Glass |
Application | Filtration |
Weight | 5.217 |
Replaces OEM Part | 1730 |
Replaces OEM Brand | NAPA |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Buna |
OD Top | 4.69 |
OD Bottom | 4.61 |
Burst Pressure | 783 |
Collapse Pressure | 217.6 |
Flow Direction | Outside-In |
Threads Type | 12 UN2B |
Glass | Spin-On |
OEM Replacement Brand | NAPA |
Description
Main Filter MF0193692 replaces OEM 1730 by NAPA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Buna Height: 11.657in OD Top: 4.685in OD Bottom: 4.606inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T-H MARINE SUPPLIES T-H Marine Transom Support Plate Upper Mount (TSP-1-DP)
- MILTON High Performance Hex Head Valve Cap, PK50 (435)
- CAR DEALER DEPOT Rubber License Plate Holder With Straps (249)
- LISLE TRUCK PEDAL DEPRESSOR (LI21520)
- MAIN FILTER DONALDSON/FBO/DCI P171616 Replacement/Interchange Spin-On Filter (MF0058028)
- MAIN FILTER DONALDSON/FBO/DCI P551551 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER STAUFF SF6549 Replacement/Interchange Spin-On Filter (MF0058000)
- MAIN FILTER DONALDSON/FBO/DCI P167945 Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER OMT CS05AN Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER VERMEER 2683001 Hydraulic Filter Replacement (MF0057995)
- WIX FILTERS Indl Hydraulic Applications, W03At354 (W03AT354)
- Main Filter Automotive Hydraulic Filters