Shop All Automotive Hydraulic Filters
Main Filter
NAPA 1483 Replacement/Interchange Spin-On Filter
Mfr # MF0575535
Zoro # G2786407
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Filter Media Cellulose
- Height 8.95
- Thread Size 1.375
- Filter Rating (Microns) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0575535
- Zoro # G2786407
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.95 |
Thread Size | 1.375 |
Details
Application | Filtration |
Filter Media | Cellulose |
Micron Rating | 10 |
Item | Hydraulic Filter |
Filter Rating (Microns) | 10 |
Weight | 3.166 |
Replaces OEM Part | 1483 |
Replaces OEM Brand | NAPA |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.82 |
OD Bottom | 3.73 |
Burst Pressure | 1015 |
Collapse Pressure | 290 |
Flow Direction | Outside-In |
Threads Type | 12 UN2B |
Cellulose | Spin-On |
OEM Replacement Brand | NAPA |
Description
Main Filter MF0379147 replaces OEM 1483 by NAPA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 8.945in OD Top: 3.819in OD Bottom: 3.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 11A1065 (15420)
- DEE ZEE 13-16 RAM 2500/3500 BK CAB RACK (BOLT TOGETHER) STANDARD (DZ95058RB)
- GROTE Two-Stud Chrome Lamp with Pigtail (55340)
- GROTE Wire, 4 Cond, PVC, 14 ga., 100 ft. (82-5521)
- MAIN FILTER PALL HC7400SUP4H Replacement/Interchange Spin-On Filter (MF0058048)
- MAIN FILTER WIX A05A10C2 Replacement/Interchange Spin-On Filter (MF0410909)
- MAIN FILTER ZINGA ZAE03 Replacement/Interchange Spin-On Filter (MF0058000)
- MAIN FILTER ZINGA HE3 Replacement/Interchange Spin-On Filter (MF0411005)
- MAIN FILTER ZINGA LE03 Replacement/Interchange Spin-On Filter (MF0411197)
- MAIN FILTER WIX 51614 Replacement/Interchange Spin-On Filter (MF0058009)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 3-13/16 In (BT8499)
- Main Filter Automotive Hydraulic Filters