Shop All Automotive Hydraulic Filters
Main Filter
NAPA 1407 Hydraulic Filter Replacement
Mfr # MF0059455
Zoro # G2745737
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Filter Media Cellulose
- Height 9.25
- Filter Rating (Microns) 10
- Weight 1.826
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0059455
- Zoro # G2745737
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 9.25 |
Details
Application | Filtration |
Item | Hydraulic Filter |
Filter Media | Cellulose |
Filter Rating (Microns) | 10 |
Micron Rating | 10 |
Weight | 1.826 |
Replaces OEM Part | 1407 |
Replaces OEM Brand | NAPA |
Filter Style | Pressure Line |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Viton |
OD Top | 3.9 |
OD Bottom | 3.9 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
ID Top | 1.65 |
ID Bottom | 1.65 |
Cellulose | Pressure Line |
OEM Replacement Brand | NAPA |
Description
Main Filter MF0335283 replaces OEM 1407 by NAPA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 9.25in OD Top: 3.898in OD Bottom: 3.898in ID Top: 1.654in ID_Bottom: 1.654inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 100W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S4622)
- ESCO/EQUIPMENT SUPPLY CO Jack, 55 tons, Lightweight Aluminum (10312)
- DQB INDUSTRIES Brushes Dqb Parts Cleaning (08314)
- EXTREME MAX Extreme Max 3006.6652 BoatTector Zinc-Plated Cube Anchor (Box Style) - 19 lbs. (3006.6652)
- MAIN FILTER BALDWIN BT83910 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER HY-PRO HP75L825AB Replacement/Interchange Spin-On Filter (MF0058071)
- MAIN FILTER STAUFF SF6731 Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER FLEETGUARD HF6522 Replacement/Interchange Spin-On Filter (MF0058009)
- MAIN FILTER BALDWIN BT8316MPG Replacement/Interchange Spin-On Filter (MF0058049)
- MAIN FILTER WIX 51849 Replacement/Interchange Spin-On Filter (MF0058075)
- WIX FILTERS Indl Hydraulic Applications, D44A10Gav (D44A10GAV)
- Main Filter Automotive Hydraulic Filters