Shop All Hydraulic Filters
Main Filter
MP FILTRI MR6305P10AP01 Replacement/Interchange Hydraulic Filter
Mfr # MF0874600
Zoro # G402497160
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0874600
- Zoro # G402497160
- Country of Origin Canada
- Category Hydraulic Filters
Description
Main Filter MF0874640 replaces OEM MR6305P10AP01 by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 30.71in
OD Top: 4.96in
OD Bottom: 4.96in
ID Top: 0.41in
ID_Bottom: 3.66in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 30.71in
OD Top: 4.96in
OD Bottom: 4.96in
ID Top: 0.41in
ID_Bottom: 3.66in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Curved Wand (16-0403)
- AEGIS Split Bearing Ring, Dia. 1-5/8 In (KIT SGR-1.625-1A4-UK)
- SHINN FU CO OF AMERICA SPREADER WEDGE 1/2 TON HYD (AWB65123)
- SPEEDAIRE V-Belt (PN22N100G)
- MAIN FILTER Hydraulic Filter, replaces NETSTAL 9641412004, 40 micron, Outside-In, Wire Mesh (MF0360036)
- MAIN FILTER WIX W01AG544 Replacement/Interchange Hydraulic Filter (MF0433101)
- MAIN FILTER Hydraulic Filter, replaces LABRIE HYF20029, 3 micron, Outside-In (MF0066085)
- MAIN FILTER Hydraulic Filter, replaces KOMATSU 4A16010140, 10 micron, Outside-In (MF0066033)
- MAIN FILTER FILDA FILTERS FH1000 Replacement/Interchange Hydraulic Filter (MF0503134)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP736, 25 micron, Outside-In (MF0507157)
- MAIN FILTER TAISEI KOGYO PUH12A40UW Replacement/Interchange Hydraulic Filter (MF0359784)
- Main Filter Hydraulic Filters