Shop All Hydraulic Filter Elements
Main Filter
MP FILTRI HP3253A06AN Replacement/Interchange Hydraulic Filter
Mfr # MF0059542
Zoro # G401800855
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 5
- Height 27.95
- OD Top 3.9
- ID Top 1.65
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0059542
- Zoro # G401800855
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 27.95 |
Details
Micron Rating | 5 |
OD Top | 3.9 |
ID Top | 1.65 |
Seal Type | Viton |
Product Media | Glass |
Application | Filtration |
ID Bottom | 1.65 |
Weight | 4.974 |
OD Bottom | 3.9 |
Description
Main Filter MF0900016 replaces OEM HP3253A06AN by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 27.95in
OD Top: 3.898in
OD Bottom: 3.898in
ID Top: 1.654in
ID_Bottom: 1.654in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 27.95in
OD Top: 3.898in
OD Bottom: 3.898in
ID Top: 1.654in
ID_Bottom: 1.654in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, XPA Cogged, 13 x 1732mm LP (XPA1732)
- CONTINENTAL CONTITECH AX53 Cogged V-Belt, 55" Outside Length, 1/2" Top Width, 1 Ribs (AX53)
- TRITAN Two Groove Cast Iron Sheave, QD Bushed Bore Type, 5.75-in. Outside Dia., Bushing Sold Separately (2AK59H)
- D&D Belt, VS, 1.812 x 61.4in OC (2926V606)
- MAIN FILTER REXROTH R928027893 Replacement/Interchange Hydraulic Filter (MF0062289)
- MAIN FILTER VICKERS V0032V2C20 Replacement/Interchange Hydraulic Filter (MF0060336)
- MAIN FILTER MAHLE 77680556 Replacement/Interchange Hydraulic Filter (MF0061077)
- MAIN FILTER MAHLE 77718802 Replacement/Interchange Hydraulic Filter (MF0061013)
- MAIN FILTER SULLAIR 2250139996 Replacement/Interchange Hydraulic Filter (MF0896918)
- MAIN FILTER MP FILTRI HP1351A03VHP01 Replacement/Interchange Hydraulic Filter (MF0058600)
- HYDAC 0005 L 003 P, BF 5 Series Replacement Elements, 3 Micron (0005 L 003 P)
- Main Filter Hydraulic Filter Elements