Shop All Hydraulic Filter Elements
Main Filter
MP FILTRI HP3202A03AN Replacement/Interchange Hydraulic Filter
Mfr # MF0058924
Zoro # G300935870
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 3
- Application Filtration
- Height 9.25
- Weight 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058924
- Zoro # G300935870
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 9.25 |
Details
Micron Rating | 3 |
Application | Filtration |
Weight | 1.6 |
Description
Main Filter MF0335036 replaces OEM HP3202A03AN by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 9.25in
OD Top: 3.071in
OD Bottom: 3.071in
ID Top: 1.595in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 9.25in
OD Top: 3.071in
OD Bottom: 3.071in
ID Top: 1.595in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, HT, 120 Teeth, Length 960 mm (1LVT2)
- COILHOSE PNEUMATICS Flexcoil 3/8" ID x 15 Swivel Reuse Red (CO PR38-15B-R)
- PIX Belt, SPZ, 10 x 1650mm LP (SPZ1650)
- TIMKEN TRB Single Assembly <4 OD, LM48500LA-902A1 (LM48500LA-902A1)
- MAIN FILTER MAHLE PI4105PS25 Replacement/Interchange Hydraulic Filter (MF0060863)
- MAIN FILTER ROLLS-ROYCE A6659861 Replacement/Interchange Hydraulic Filter (MF0058806)
- MAIN FILTER SULLAIR 2250139996 Replacement/Interchange Hydraulic Filter (MF0896918)
- MAIN FILTER ROLLS-ROYCE A6659858 Replacement/Interchange Hydraulic Filter (MF0058756)
- MAIN FILTER VICKERS V0032V2C20 Replacement/Interchange Hydraulic Filter (MF0060336)
- MAIN FILTER MAHLE PI4205PSVST25 Replacement/Interchange Hydraulic Filter (MF0060871)
- BUYERS PRODUCTS Sump Strainer, 1-1/4" NPT, Male Thread (SW1250753)
- Main Filter Hydraulic Filtration