Shop All Hydraulic Filter Elements
Main Filter
MP FILTRI HP3202A03AH Replacement/Interchange Hydraulic Filter
Mfr # MF0058926
Zoro # G100935933
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 3
- Weight 3.4
- Application Filtration
- Height 9.29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058926
- Zoro # G100935933
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 9.29 |
Details
Micron Rating | 3 |
Weight | 3.4 |
Application | Filtration |
Description
Main Filter MF0335035 replaces OEM HP3202A03AH by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 9.29in
OD Top: 3.071in
OD Bottom: 3.071in
ID Top: 1.646in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 9.29in
OD Top: 3.071in
OD Bottom: 3.071in
ID Top: 1.646in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP5658)
- HYDROMAXX 3/4"x50Ft Flexible PVC Clear with White Helix Suction Hose (CS034050)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-3/8-X)
- KOYO Needle Roller Brg, 8101, 1/2in Bore, Open (M-8101)
- MAIN FILTER MAHLE 77680481 Replacement/Interchange Hydraulic Filter (MF0061027)
- MAIN FILTER PALL HC9804FCN4H Replacement/Interchange Hydraulic Filter (MF0158857)
- MAIN FILTER MAHLE PI2205PSVST3 Replacement/Interchange Hydraulic Filter (MF0060865)
- MAIN FILTER REXROTH R928027893 Replacement/Interchange Hydraulic Filter (MF0062289)
- MAIN FILTER MAHLE PI4205PSVST25 Replacement/Interchange Hydraulic Filter (MF0060871)
- MAIN FILTER KELTEC KL475021 Replacement/Interchange Hydraulic Filter (MF0896918)
- MAIN FILTER MP FILTRI HP1351A03VHP01 Replacement/Interchange Hydraulic Filter (MF0058600)
- Main Filter Hydraulic Filter Elements