Shop All Hydraulic Filters
Main Filter
MP FILTRI HP1352M10AN Replacement/Interchange Hydraulic Filter
Mfr # MF0058648
Zoro # G402496170
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058648
- Zoro # G402496170
- Country of Origin Canada
- Category Hydraulic Filters
Description
Main Filter MF0572686 replaces OEM HP1352M10AN by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 10
Seal Type: Viton
Height: 9.05in
OD Top: 2.09in
OD Bottom: 2.09in
ID Top: 1.08in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 10
Seal Type: Viton
Height: 9.05in
OD Top: 2.09in
OD Bottom: 2.09in
ID Top: 1.08in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC NCB2432, NC2432 Nut Cutter Chisel Replacement (NCB2432)
- MEGA COMPRESSOR Air Compressor Replacement Pump 7.5/10HP High Flow 45 CFM @ 40 PSI (0201-P10T)
- ARO Lockout Valve, 1/2 In, 219 CFM, 250 PSI (104392-4)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (SPB12)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R902603004, 25 micron, Outside-In (MF0614326)
- MAIN FILTER Hydraulic Filter, replaces WIX 557317, 40 micron, Inside-Out (MF0593007)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG194, 25 micron, Outside-In (MF0065986)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF6369, 25 micron, Outside-In (MF0058380)
- MAIN FILTER Hydraulic Filter, replaces BREAKER TECHNOLOGIES 1002973, 10 micron, Outside-In (MF0575604)
- MAIN FILTER FILTREC WT509 Replacement/Interchange Hydraulic Filter (MF0359442)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH8640, 60 micron, Outside-In (MF0066283)
- Main Filter Hydraulic Filtration