Shop All Hydraulic Filter Elements
Main Filter
MP FILTRI HP1351M10NAP01 Replacement/Interchange Hydraulic Filter
Mfr # MF0058614
Zoro # G801801018
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Weight 0.6132
- ID Top 1.08
- Height 4.72
- Product Media Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058614
- Zoro # G801801018
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 4.72 |
Details
Micron Rating | 10 |
Weight | 0.6132 |
ID Top | 1.08 |
Product Media | Wire Mesh |
OD Top | 2.09 |
OD Bottom | 2.09 |
Seal Type | Viton |
Application | Filtration |
Description
Main Filter MF0902421 replaces OEM HP1351M10NAP01 by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 10
Seal Type: Viton
Height: 4.72in
OD Top: 2.087in
OD Bottom: 2.087in
ID Top: 1.083in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 10
Seal Type: Viton
Height: 4.72in
OD Top: 2.087in
OD Bottom: 2.087in
ID Top: 1.083in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, 9.00mm Bore Dia., 1020 lb. (629 ZZ PRX)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925572, Pressure Line, 40 micron, Outside-In (MF0058416)
- DAYTON 1922V484 49" Outside Length, 48 13/32 in Pitch Length, 1-3/16" Top Width (3HEV6)
- MEGA COMPRESSOR 15HP LifanEngine 30Gal, TruckMount AirComp 18 CFM@175PSI SideBySidePump (MP-18030HG)
- MAIN FILTER DONALDSON/FBO/DCI P564551 Replacement/Interchange Hydraulic Filter (MF0058204)
- MAIN FILTER MP FILTRI HP1351A03VHP01 Replacement/Interchange Hydraulic Filter (MF0058600)
- MAIN FILTER DONALDSON/FBO/DCI P569402 Replacement/Interchange Hydraulic Filter (MF0596342)
- MAIN FILTER ROLLS-ROYCE A6659861 Replacement/Interchange Hydraulic Filter (MF0058806)
- MAIN FILTER MAHLE 77680523 Replacement/Interchange Hydraulic Filter (MF0060955)
- MAIN FILTER MP FILTRI HP1351A10AN Replacement/Interchange Hydraulic Filter (MF0058606)
- BUYERS PRODUCTS 15 GPM Return Line Filter Head 3/4 Inch NPT/25 PSI Bypass (FH125)
- Main Filter Hydraulic Filtration