Shop All Hydraulic Filter Elements
Main Filter
MP FILTRI HP1351A25VH Replacement/Interchange Hydraulic Filter
Mfr # MF0058612
Zoro # G801800769
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Media Glass
- OD Top 2.01
- ID Top 1.07
- Micron Rating 25
- OD Bottom 2.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058612
- Zoro # G801800769
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 4.72 |
Details
Product Media | Glass |
OD Top | 2.01 |
ID Top | 1.07 |
Micron Rating | 25 |
OD Bottom | 2.01 |
Seal Type | Viton |
Weight | 0.912 |
Application | Filtration |
Description
Main Filter MF0572660 replaces OEM HP1351A25VH by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 4.72in
OD Top: 2.008in
OD Bottom: 2.008in
ID Top: 1.067in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 4.72in
OD Top: 2.008in
OD Bottom: 2.008in
ID Top: 1.067in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 4.15" OD (1VP4412)
- TOMPKINS Hydraulic Fitting-Steel16FP-12FP (5000-16-12)
- KLEIN TOOLS Premium Synthetic Wax, One-Gallon Pail (51012)
- FESTO One-Way Flow Control Valve GRLZ-M5-QS-4-D (GRLZ-M5-QS-4-D)
- MAIN FILTER MP FILTRI HF3251A10ANP01 Replacement/Interchange Hydraulic Filter (MF0059473)
- MAIN FILTER MAHLE 77680135 Replacement/Interchange Hydraulic Filter (MF0060857)
- MAIN FILTER ROLLS-ROYCE A6659861 Replacement/Interchange Hydraulic Filter (MF0058806)
- MAIN FILTER MP FILTRI HP1351A03ANP01 Replacement/Interchange Hydraulic Filter (MF0058598)
- MAIN FILTER HYDAC/HYCON 0090R003ON Replacement/Interchange Hydraulic Filter (MF0896300)
- MAIN FILTER MP FILTRI HF3251M25AN Replacement/Interchange Hydraulic Filter (MF0059489)
- TEREX Hydraulic Filter Element (6001805)
- Main Filter Hydraulic Filter Elements