Shop All Hydraulic Filter Elements
Main Filter
MP FILTRI HP1351A06VHP01 Replacement/Interchange Hydraulic Filter
Mfr # MF0058604
Zoro # G801800547
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Media Glass
- Height 4.72
- Seal Type Viton
- Weight 0.912
- OD Bottom 2.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058604
- Zoro # G801800547
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 4.72 |
Details
Product Media | Glass |
Seal Type | Viton |
Weight | 0.912 |
OD Bottom | 2.01 |
OD Top | 2.01 |
Application | Filtration |
ID Top | 1.07 |
Micron Rating | 5 |
Description
Main Filter MF0902402 replaces OEM HP1351A06VHP01 by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 4.72in
OD Top: 2.008in
OD Bottom: 2.008in
ID Top: 1.067in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 4.72in
OD Top: 2.008in
OD Bottom: 2.008in
ID Top: 1.067in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 2 HP, 56C Frame (119472.00)
- BESTORQ Aftermarket CASE - I H 402254R91 Replacement Belt, A64 (A64)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 25 feet Swivel Fittings (HR54-025)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56HC Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (31LH64)
- MAIN FILTER SCHROEDER SBF960413Z10B Replacement/Interchange Hydraulic Filter (MF0058214)
- MAIN FILTER MAHLE 77680333 Replacement/Interchange Hydraulic Filter (MF0060945)
- MAIN FILTER DONALDSON/FBO/DCI P564551 Replacement/Interchange Hydraulic Filter (MF0058204)
- MAIN FILTER BEHRINGER BE96041303A Replacement/Interchange Hydraulic Filter (MF0058210)
- MAIN FILTER ROLLS-ROYCE A6659858 Replacement/Interchange Hydraulic Filter (MF0058756)
- MAIN FILTER SULLAIR 2250139996 Replacement/Interchange Hydraulic Filter (MF0896918)
- HYDAC 0160 D 010 BN4HC Size 0160, 10 Micron Filter Element for Pressure Filters (0160 D 010 BN4HC)
- Main Filter Hydraulic Filter Elements