Shop All Hydraulic Filter Elements
Main Filter
MP FILTRI HP0652A25VH Replacement/Interchange Hydraulic Filter
Mfr # MF0901472
Zoro # G801800585
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ID Top 1
- Seal Type Viton
- Height 4.49
- Product Media Glass
- Weight 0.7032
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0901472
- Zoro # G801800585
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 4.49 |
Details
ID Top | 1 |
Seal Type | Viton |
Product Media | Glass |
Weight | 0.7032 |
OD Bottom | 1.77 |
Micron Rating | 25 |
OD Top | 1.77 |
Application | Filtration |
Description
Main Filter MF0572612 replaces OEM HP0652A25VH by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 4.488in
OD Top: 1.772in
OD Bottom: 1.772in
ID Top: 1.000in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 4.488in
OD Top: 1.772in
OD Bottom: 1.772in
ID Top: 1.000in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS18 2 7/16 (80BS18 2 7/16)
- SPEEDAIRE Spring Latch (TT2CU8153G)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2065621, Pressure Line, 25 micron (ZX-2065621)
- PIX Belt, A/4L, 1/2 x 151 in. OC (A149)
- MAIN FILTER PALL HC9804FKS13H Replacement/Interchange Hydraulic Filter (MF0588696)
- MAIN FILTER MAHLE 77680366 Replacement/Interchange Hydraulic Filter (MF0061025)
- MAIN FILTER MP FILTRI HP1351A03ANP01 Replacement/Interchange Hydraulic Filter (MF0058598)
- MAIN FILTER MAHLE PI4105PS25 Replacement/Interchange Hydraulic Filter (MF0060863)
- MAIN FILTER MP FILTRI HF3251A25AN Replacement/Interchange Hydraulic Filter (MF0059477)
- MAIN FILTER MP FILTRI HP1351A03VHP01 Replacement/Interchange Hydraulic Filter (MF0058600)
- HYDAC 0030 D 005 BH4HC Size 0030, 5 Micron Filter Element for Pressure Filters (0030 D 005 BH4HC)
- Main Filter Hydraulic Filtration