Shop All Hydraulic Filter Elements
Main Filter
MP FILTRI HF3252A03ANP01 Replacement/Interchange Hydraulic Filter
Mfr # MF0059510
Zoro # G801802053
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Media Glass
- ID Top 1.65
- Height 18.5
- Application Filtration
- Weight 3.497
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0059510
- Zoro # G801802053
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 18.5 |
Details
Product Media | Glass |
ID Top | 1.65 |
Application | Filtration |
Weight | 3.497 |
Micron Rating | 3 |
OD Top | 3.9 |
OD Bottom | 3.9 |
ID Bottom | 1.65 |
Seal Type | Viton |
Description
Main Filter MF0897150 replaces OEM HF3252A03ANP01 by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 18.5in
OD Top: 3.898in
OD Bottom: 3.898in
ID Top: 1.654in
ID_Bottom: 1.654in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 18.5in
OD Top: 3.898in
OD Bottom: 3.898in
ID Top: 1.654in
ID_Bottom: 1.654in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 3/4gpm (FC050EP-000-3/4-PV)
- SUPERCOOL 32 oz. PAO Oil 6 PK (25411-6CP)
- HYDRAULI-FLEX 3/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 164' COIL (JR17-12-COIL)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 10 oz. Brush Top (12012)
- MAIN FILTER MAHLE 77680333 Replacement/Interchange Hydraulic Filter (MF0060945)
- MAIN FILTER MAHLE 77680341 Replacement/Interchange Hydraulic Filter (MF0060903)
- MAIN FILTER MAHLE 77718802 Replacement/Interchange Hydraulic Filter (MF0061013)
- MAIN FILTER MAHLE PI3215PSVST10 Replacement/Interchange Hydraulic Filter (MF0060993)
- MAIN FILTER MAHLE 77680135 Replacement/Interchange Hydraulic Filter (MF0060857)
- MAIN FILTER HYDAC/HYCON 0090R003ON Replacement/Interchange Hydraulic Filter (MF0896300)
- HYCON HYDRAULIC FILTER ELEMENT (0160R010BN4HC)
- Main Filter Hydraulic Filtration