Shop All Hydraulic Filter Elements
Main Filter
MP FILTRI F10M60NA Replacement/Interchange Hydraulic Filter
Mfr # MF0062303
Zoro # G801800936
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OD Top 2.76
- Product Media Wire Mesh
- Seal Type Viton
- Weight 0.471
- OD Bottom 2.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062303
- Zoro # G801800936
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 5.24 |
Details
OD Top | 2.76 |
Micron Rating | 60 |
Product Media | Wire Mesh |
Seal Type | Viton |
Weight | 0.471 |
OD Bottom | 2.76 |
ID Top | 1.16 |
Application | Filtration |
Description
Main Filter MF0257850 replaces OEM F10M60NA by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 60
Seal Type: Viton
Height: 5.11in
OD Top: 2.756in
OD Bottom: 2.756in
ID Top: 1.161in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 60
Seal Type: Viton
Height: 5.11in
OD Top: 2.756in
OD Bottom: 2.756in
ID Top: 1.161in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; 4L Series; V-Belt Style; 1 Band (4L210)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-06,06FJX-06MP,48 IN OAL)
- DAYTON 2X774 Steel Reducer Bushing 3 Pack (2X774)
- GAST Service Kit (K309)
- MAIN FILTER MAHLE PI4115PS25 Replacement/Interchange Hydraulic Filter (MF0060987)
- MAIN FILTER BEHRINGER BE96041303A Replacement/Interchange Hydraulic Filter (MF0058210)
- MAIN FILTER MAHLE 77680481 Replacement/Interchange Hydraulic Filter (MF0061027)
- MAIN FILTER FILTREC WP449 Replacement/Interchange Hydraulic Filter (MF0066208)
- MAIN FILTER KELTEC KL475021 Replacement/Interchange Hydraulic Filter (MF0896918)
- MAIN FILTER MAHLE 77680341 Replacement/Interchange Hydraulic Filter (MF0060903)
- KAYDON HYDRAULIC FILTER ELEMENT (A910266)
- Main Filter Hydraulic Filtration