Shop All Automotive Hydraulic Filters
Main Filter
MP FILTRI CT100P10AB Replacement/Interchange Spin-On Filter
Mfr # MF0058101
Zoro # G8697494
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 25.4
- Application Filtration
- Height 7.02
- Filter Rating (Microns) 10
- Thread Size 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058101
- Zoro # G8697494
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 7.02 |
Thread Size | 1.25 |
Details
Micron Rating | 10 |
Item | Hydraulic Filter |
Max. Pressure (PSI) | 25.4 |
Application | Filtration |
Filter Rating (Microns) | 10 |
Weight | 2.849 |
Replaces OEM Part | CT100P10AB |
Replaces OEM Brand | MP FILTRI |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.08 |
OD Bottom | 5.08 |
By Pass Valve Setting (PSI) | 25.4 |
Burst Pressure | 246.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 11 BSP |
OEM Replacement Brand | MP FILTRI |
Filter Type | Spin-On |
Description
Main Filter MF0334765 replaces OEM CT100P10AB by MP FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 7.020in OD Top: 5.079in OD Bottom: 5.079inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPARK PLUGS Spark Plug, J19LM (130105)
- PETROCHEM 5 gal Gear Oil Pail 320 ISO Viscosity, 90 SAE, Bright and Clear (GEARSYN FGG-320-005)
- CUSTOM LEATHERCRAFT Plier Holdr Molded Grain (767)
- CURT Commercial Duty Forged Ball Mount, 45458 (45458)
- MAIN FILTER MP FILTRI CS100A10A Replacement/Interchange Spin-On Filter (MF0058032)
- MAIN FILTER MP FILTRI CS100P25A Replacement/Interchange Spin-On Filter (MF0058028)
- MAIN FILTER IKRON HEK4930155ASSP025B17 Replacement/Interchange Spin-On Filter (MF0058102)
- MAIN FILTER GRESEN K22002 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER CARQUEST 85249 Replacement/Interchange Spin-On Filter (MF0057995)
- MAIN FILTER JOHN DEERE AL118321 Hydraulic Filter Replacement (MF0593108)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT8307MPG)
- Main Filter Automotive Hydraulic Filters