Shop All Automotive Hydraulic Filters
Main Filter
MP FILTRI CSG50P25A Replacement/Interchange Spin-On Filter
Mfr # MF0057997
Zoro # G8697187
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 20
- Application Filtration
- Height 5.38
- Thread Size 1
- Weight 1.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0057997
- Zoro # G8697187
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.38 |
Thread Size | 1 |
Details
Filter Rating (Microns) | 20 |
Micron Rating | 25 |
Application | Filtration |
Item | Hydraulic Filter |
Weight | 1.54 |
Replaces OEM Part | CSG50P25A |
Replaces OEM Brand | MP FILTRI |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
OEM Replacement Brand | MP FILTRI |
Filter Type | Spin-On |
Description
Main Filter MF0257831 replaces OEM CSG50P25A by MP FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENNETT Bennett V351HPU1-1 Hydraulic Power Unit (6BT-50086-73-00)
- BUSHWACKER 07-14 SILVERADO SB (6.5)/LB EXTEND-A-FENDER FENDER FLARES - REAR PAIR (40078-02)
- ILB GOLD Replacement For Iveco, 504157968 Window Regulator - With Motor (504157968 WINDOW REGULATOR - WITH MOTOR)
- JJ KELLER NY Motor Coach Vehicle Inspection Report (5715)
- MAIN FILTER MP FILTRI CSG50A25A Replacement/Interchange Spin-On Filter (MF0058007)
- MAIN FILTER MP FILTRI CSG50P10A Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER MP FILTRI CSG050A03A Replacement/Interchange Spin-On Filter (MF0058000)
- MAIN FILTER BALDWIN BT83910 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER FILTER PRODUCTS COMPANY ( FPE3025N Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER GRADALL 91143144 Replacement/Interchange Spin-On Filter (MF0058073)
- DONALDSON Hydraulic Filter, Spin-On, P573998 (P573998)
- Main Filter Automotive Hydraulic Filters