Shop All Automotive Hydraulic Filters
Main Filter
MP FILTRI CSG150P25A Replacement/Interchange Spin-On Filter
Mfr # MF0058070
Zoro # G8704780
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 20
- Height 10.94
- Thread Size 1.5
- Application Filtration
- Weight 3.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058070
- Zoro # G8704780
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 10.94 |
Thread Size | 1.5 |
Details
Micron Rating | 25 |
Item | Hydraulic Filter |
Filter Rating (Microns) | 20 |
Application | Filtration |
Weight | 3.1 |
Replaces OEM Part | CSG150P25A |
Replaces OEM Brand | MP FILTRI |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | MP FILTRI |
Filter Type | Spin-On |
Description
Main Filter MF0257817 replaces OEM CSG150P25A by MP FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 10.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oxygen Sensor, 13371 (13371)
- WEATHERTECH CargoLiners/Black, 40001 (40001)
- MOTORMITE FUEL INJECTOR PIGTAIL (85137)
- DAYCO Utility Belt Industrl V-Belt, Ap71 (AP71)
- MAIN FILTER MP FILTRI CSGW150P10A Replacement/Interchange Spin-On Filter (MF0058071)
- MAIN FILTER MP FILTRI CSG150A03A Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER MP FILTRI CSG150P10A Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER NAPA 7888 Hydraulic Filter Replacement (MF0059662)
- MAIN FILTER CIM-TEK 70143 Replacement/Interchange Spin-On Filter (MF0410605)
- MAIN FILTER WIX A09A25G Replacement/Interchange Spin-On Filter (MF0058076)
- MAIN FILTER DONALDSON/FBO/DCI P551550 Replacement/Interchange Spin-On Filter (MF0410491)
- Main Filter Automotive Hydraulic Filters