Shop All Automotive Hydraulic Filters
Main Filter
MP FILTRI CSG150P10A Replacement/Interchange Spin-On Filter
Mfr # MF0058069
Zoro # G8708509
original price:
$42.79
5% off
new price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1.5
- Filter Rating (Microns) 10
- Application Filtration
- Height 10.94
- Weight 3.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058069
- Zoro # G8708509
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 10.94 |
Details
Micron Rating | 10 |
Item | Hydraulic Filter |
Filter Rating (Microns) | 10 |
Application | Filtration |
Weight | 3.1 |
Replaces OEM Part | CSG150P10A |
Replaces OEM Brand | MP FILTRI |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | MP FILTRI |
Filter Type | Spin-On |
Description
Main Filter MF0257816 replaces OEM CSG150P10A by MP FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 10.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE ANCHOR SHACKLES 1/2"" (N223-693)
- WESTAR EM-7113 Engine Mount (EM-7113)
- SUNEX Lowrider Service Jack, 2 tons (6602LP)
- MAYHEW The Big Stick Dominator 54C-Hd (14124)
- MAIN FILTER MP FILTRI CSG150P25A Replacement/Interchange Spin-On Filter (MF0058070)
- MAIN FILTER MP FILTRI CSG150A10A Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER MP FILTRI CSG150A03A Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER IHC 222759A1 Replacement/Interchange Spin-On Filter (MF0575528)
- MAIN FILTER FLEETGUARD HF6057 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER FLEETGUARD HF6567 Replacement/Interchange Spin-On Filter (MF0575536)
- MAIN FILTER OMT CS05BN Replacement/Interchange Spin-On Filter (MF0057996)
- Main Filter Automotive Hydraulic Filters