Shop All Automotive Hydraulic Filters
Main Filter
MP FILTRI CSG100M125A Replacement/Interchange Spin-On Filter
Mfr # MF0058068
Zoro # G8693574
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 125
- Thread Size 1.5
- Application Filtration
- Height 6.97
- Micron Rating 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058068
- Zoro # G8693574
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 6.97 |
Details
Filter Rating (Microns) | 125 |
Item | Hydraulic Filter |
Application | Filtration |
Micron Rating | 125 |
Weight | 2.4 |
Replaces OEM Part | CSG100M125A |
Replaces OEM Brand | MP FILTRI |
Filter Style | Spin-On |
Product Media | Wire Mesh |
Seal Type | Buna |
OD Top | 5 |
OD Bottom | 5 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | MP FILTRI |
Filter Type | Spin-On |
Description
Main Filter MF0257806 replaces OEM CSG100M125A by MP FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Buna Height: 6.969in OD Top: 5.000in OD Bottom: 5.000inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKJACK Round PinchWeld Pucks, PK 4 (QJ Pinch-Weld Puck / Set of Four)
- TIE DOWN ENGINEERING Tie Down Engineering 48900 Speed Wrench (48900)
- MINN KOTA Ultrex 80 Trolling Motor w/Micro Remote, MEGA Down Imaging, 24V, 80LB, 45 in. (1368892)
- NATIONAL Transfer Case Output Shaft Seal, 714503 (714503)
- MAIN FILTER MP FILTRI CSG100M90A Replacement/Interchange Spin-On Filter (MF0058068)
- MAIN FILTER VICKERS V0201B1R03 Replacement/Interchange Spin-On Filter (MF0058048)
- MAIN FILTER MP FILTRI CS050P25A Replacement/Interchange Spin-On Filter (MF0057996)
- MAIN FILTER MP FILTRI CS050A06A Replacement/Interchange Spin-On Filter (MF0058001)
- MAIN FILTER POWER BOSS 300359 Replacement/Interchange Spin-On Filter (MF0575531)
- MAIN FILTER IKRON HEK4520135ASMS060 Replacement/Interchange Spin-On Filter (MF0058011)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9021-8Z3B)
- Main Filter Automotive Hydraulic Filters