Shop All Hydraulic Filter Elements
Main Filter
MP FILTRI C2520M250 Replacement/Interchange Hydraulic Filter
Mfr # MF0065791
Zoro # G801801162
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Product Media Wire Mesh
- Weight 1.4
- ID Bottom 3.66
- Height 7.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065791
- Zoro # G801801162
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 7.79 |
Details
Application | Filtration |
Product Media | Wire Mesh |
Weight | 1.4 |
ID Bottom | 3.66 |
OD Top | 5.35 |
OD Bottom | 5.35 |
Micron Rating | 250 |
ID Top | 3.66 |
Description
Main Filter MF0899952 replaces OEM C2520M250 by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 250
Height: 7.79in
OD Top: 5.354in
OD Bottom: 5.354in
ID Top: 3.661in
ID_Bottom: 3.661in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 250
Height: 7.79in
OD Top: 5.354in
OD Bottom: 5.354in
ID Top: 3.661in
ID_Bottom: 3.661in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKO MARLEY ENGINEERING PRODUCTS Motor25W 208-240/277V 1650Rpm Motor (3900-2014-000)
- ARO Air Motor Kit (637421)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UELP-1.1/2M)
- MAIN FILTER PALL HC9804FKS13H Replacement/Interchange Hydraulic Filter (MF0588696)
- MAIN FILTER REXROTH R928027893 Replacement/Interchange Hydraulic Filter (MF0062289)
- MAIN FILTER MAHLE 77680135 Replacement/Interchange Hydraulic Filter (MF0060857)
- MAIN FILTER SULLAIR 2250139996 Replacement/Interchange Hydraulic Filter (MF0896918)
- MAIN FILTER MAHLE 77680366 Replacement/Interchange Hydraulic Filter (MF0061025)
- MAIN FILTER KELTEC KL475021 Replacement/Interchange Hydraulic Filter (MF0896918)
- FILTER PRODUCTS Hydraulic Filter Element (D6360549)
- Main Filter Hydraulic Filter Elements