Shop All Hydraulic Filter Elements
Main Filter
MP FILTRI C2505M60 Replacement/Interchange Hydraulic Filter
Mfr # MF0065777
Zoro # G501801080
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Media Wire Mesh
- Application Filtration
- Height 7.79
- ID Bottom 2.28
- OD Top 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0065777
- Zoro # G501801080
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 7.79 |
Details
Product Media | Wire Mesh |
Application | Filtration |
ID Bottom | 2.28 |
OD Top | 3.5 |
OD Bottom | 3.5 |
ID Top | 2.28 |
Micron Rating | 60 |
Weight | 1.1 |
Description
Main Filter MF0899950 replaces OEM C2505M60 by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 60
Height: 7.79in
OD Top: 3.504in
OD Bottom: 3.504in
ID Top: 2.284in
ID_Bottom: 2.284in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 60
Height: 7.79in
OD Top: 3.504in
OD Bottom: 3.504in
ID Top: 2.284in
ID_Bottom: 2.284in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 12 # of Teeth (41B12F-5/8)
- VIAIR Portable Compressor Kit, 12V, 33Prcnt Duty (40043)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38451-810)
- SMC Speed Exhaust Control Valve, 12mm, 1/2 In (ASV510F-04-12S)
- MAIN FILTER DONALDSON/FBO/DCI P564551 Replacement/Interchange Hydraulic Filter (MF0058204)
- MAIN FILTER PALL HC9804FCN4H Replacement/Interchange Hydraulic Filter (MF0158857)
- MAIN FILTER MAHLE 77680481 Replacement/Interchange Hydraulic Filter (MF0061027)
- MAIN FILTER DINGBRO DXX6666 Replacement/Interchange Hydraulic Filter (MF0058206)
- MAIN FILTER MAHLE 78261018 Replacement/Interchange Hydraulic Filter (MF0436005)
- MAIN FILTER DONALDSON/FBO/DCI P569402 Replacement/Interchange Hydraulic Filter (MF0596342)
- SUMITOMO SUCTION HYDRAULIC FILTER ELEMENT (SFT-16-150W)
- Main Filter Hydraulic Filter Elements