Shop All Automotive Hydraulic Filters
Main Filter
MOTORCRAFT FH50 Hydraulic Filter Replacement
Mfr # MF0502896
Zoro # G2861517
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.86
- Micron Rating 25
- Filter Rating (Microns) 25
- Filter Media Cellulose
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0502896
- Zoro # G2861517
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 4.86 |
Details
Micron Rating | 25 |
Filter Rating (Microns) | 25 |
Filter Media | Cellulose |
Application | Filtration |
Item | Hydraulic Filter |
Weight | 2.5 |
Replaces OEM Part | FH50 |
Replaces OEM Brand | MOTORCRAFT |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Viton |
OD Top | 2.87 |
OD Bottom | 2.87 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
ID Top | 1.08 |
ID Bottom | 1.08 |
OEM Replacement Brand | MOTORCRAFT |
Description
Main Filter MF0477418 replaces OEM FH50 by MOTORCRAFT and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Viton Height: 4.86in OD Top: 2.87in OD Bottom: 2.87in ID Top: 1.075in ID_Bottom: 1.075inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA FOAM SEAFOAM CONCENTRATE FUEL INJECTION CLEANER (IC5)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 100 ISO Viscosity, Slight Yellow Tint (MSF1304005)
- EXTREME MAX Extreme Max 3005.3916 Deluxe Flip-Up Dock Ladder with Welded Step Assembly - 5-Step (3005.3916)
- BALDWIN FILTERS By-Pass Oil Filter Base, 5-7/32x4-23/32In (OB1308)
- MAIN FILTER UFI ESE11NMF Replacement/Interchange Spin-On Filter (MF0058008)
- MAIN FILTER NAPA 1730 Replacement/Interchange Spin-On Filter (MF0575556)
- MAIN FILTER CATERPILLAR 1G8878 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER WIX A08A25G Replacement/Interchange Spin-On Filter (MF0058063)
- MAIN FILTER MUNCIE RE501 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER NORMAN 503 Replacement/Interchange Spin-On Filter (MF0411119)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 3-7/8 In (BT8905)
- Main Filter Automotive Hydraulic Filters