Shop All Oil Filters
Main Filter
MEC 6156 Hydraulic Filter Replacement
Mfr # MF0057995
Zoro # G3103979
original price:
$18.89
10% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Weight 1.54
- Application Filtration
- Height 5.38
- Replaces OEM Part 6156
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0057995
- Zoro # G3103979
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 5.38 |
Thread Size | 1 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Weight | 1.54 |
Application | Filtration |
Replaces OEM Part | 6156 |
Replaces OEM Brand | MEC |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Filter Rating (Microns) | 10 |
OEM Replacement Brand | MEC |
Filter Type | Spin-On |
Description
Main Filter MF0748425 replaces OEM 6156 by MEC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TH MARINE Seal-Deck Chrome Medium, #CDS-MCP-DP (CDS-MCP-DP)
- BLUE SEA SYSTEMS Blue Sea 6006 m-Series (Mini) Battery Switch Single Circuit ON/OFF (6006)
- STANT Fuel Cap, NonLocking, 3" Dia. (2031-11)
- GATES Premium OE Micro-V Belt, K050609 (K050609)
- MAIN FILTER SAURER 11004919 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER GEHL 189260 Replacement/Interchange Spin-On Filter (MF0058056)
- MAIN FILTER JCB 58118020 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER PUROLATOR H32010 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER TAKEUCHI TX340404161 Replacement/Interchange Spin-On Filter (MF0575528)
- MAIN FILTER DAF 1500723 Replacement/Interchange Spin-On Filter (MF0575541)
- PUROLATOR Purolator L22500 Purolator Premium Engine Protection Oil Filter (L22500)
- Main Filter Oil Filters