Shop All Hydraulic Filter Elements
Main Filter
MARVEL 6763861106 Replacement/Interchange Hydraulic Filter
Mfr # MF0896949
Zoro # G801801346
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- OD Bottom 4.49
- ID Top 2.4
- Product Media Wire Mesh
- ID Bottom 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0896949
- Zoro # G801801346
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 7.5 |
Details
Application | Filtration |
OD Bottom | 4.49 |
ID Top | 2.4 |
Product Media | Wire Mesh |
ID Bottom | 2.4 |
Seal Type | Viton |
OD Top | 4.49 |
Micron Rating | 230 |
Weight | 3.475 |
Description
Main Filter MF0113127 replaces OEM 6763861106 by MARVEL and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 230
Seal Type: Viton
Height: 7.500in
OD Top: 4.488in
OD Bottom: 4.488in
ID Top: 2.402in
ID_Bottom: 2.402in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 230
Seal Type: Viton
Height: 7.500in
OD Top: 4.488in
OD Bottom: 4.488in
ID Top: 2.402in
ID_Bottom: 2.402in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female, SS/PTFE Race Rod End, RH, 6/6.065mm (MGFR6T)
- CHAR-LYNN Motor, Hydraulic, 9.7 cu in/rev, 4 Bolt (101-1012)
- QA1 Male, Rod End, LH, 16/16.065mm (MCML16)
- SPEEDAIRE Coupler Plug, Hose Barb, 1/4,304 SS (30E588)
- MAIN FILTER MAHLE PI4105PS25 Replacement/Interchange Hydraulic Filter (MF0060863)
- MAIN FILTER MP FILTRI HP1351M60VNP01 Replacement/Interchange Hydraulic Filter (MF0058626)
- MAIN FILTER MAHLE 77680416 Replacement/Interchange Hydraulic Filter (MF0061033)
- MAIN FILTER SULLAIR 2250139996 Replacement/Interchange Hydraulic Filter (MF0896918)
- MAIN FILTER DINGBRO DXX6666 Replacement/Interchange Hydraulic Filter (MF0058206)
- MAIN FILTER DONALDSON/FBO/DCI P564551 Replacement/Interchange Hydraulic Filter (MF0058204)
- PARKER Filter Element, 10 Micron, 50 GPM, 1000 PSI (932651Q)
- Main Filter Hydraulic Filtration