Shop All Oil Filters
Main Filter
MANN+HUMMEL WD10005 Replacement/Interchange Spin-On Filter
Mfr # MF0058014
Zoro # G3122407
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 25
- Height 8.31
- Weight 1.738
- Application Filtration
- Replaces OEM Part WD10005
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058014
- Zoro # G3122407
- Country of Origin Italy
- Category Oil Filters
Dimensions
Height | 8.31 |
Thread Size | 44259 |
Details
Item | Hydraulic Filter |
Micron Rating | 25 |
Weight | 1.738 |
Application | Filtration |
Replaces OEM Part | WD10005 |
Replaces OEM Brand | MANN+HUMMEL |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 3.78 |
OD Bottom | 3.78 |
Burst Pressure | 304.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 14 BSP |
Filter Rating (Microns) | 20 |
OEM Replacement Brand | MANN+HUMMEL |
Filter Type | Spin-On |
Description
Main Filter MF0863215 replaces OEM WD10005 by MANN+HUMMEL and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 8.307in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX USA 4PC VALVE STEM EXTENSION(UP TO 19.5" WHEEL) (AML1)
- MILWAUKEE TOOL Batteries and Inflator (48-11-1862, 2848-20)
- SEACHOICE Double Braid Nylon Dock Line, Gold/White, 1/2" x 25' (40041)
- POLYFORM Polyform G-6 BLACK G Series Fender - 11" x 30", Black (G-6 BLACK)
- MAIN FILTER FAIREY ARLON 4A310 Replacement/Interchange Spin-On Filter (MF0058084)
- MAIN FILTER NORTRAC 778648 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER FORCE AMERICA F506810C Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER BUYER'S U1L3FE Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER SULLIVAN 019005200012 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER MAHLE S150SP2025 Replacement/Interchange Spin-On Filter (MF0058043)
- MAHLE Oil Filter, Oc705 (OC705)
- Main Filter Oil Filters