Shop All Oil Filters
Main Filter
MANN+HUMMEL W94051 Replacement/Interchange Spin-On Filter
Mfr # MF0057996
Zoro # G3132356
original price:
$21.19
4% off
new price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 25
- Application Filtration
- Weight 1.54
- Height 5.75
- Replaces OEM Part W94051
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0057996
- Zoro # G3132356
- Country of Origin Italy
- Category Oil Filters
Dimensions
Height | 5.75 |
Thread Size | 44259 |
Details
Item | Hydraulic Filter |
Micron Rating | 25 |
Application | Filtration |
Weight | 1.54 |
Replaces OEM Part | W94051 |
Replaces OEM Brand | MANN+HUMMEL |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 3.78 |
OD Bottom | 3.78 |
Burst Pressure | 304.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 14 BSP |
Filter Rating (Microns) | 20 |
OEM Replacement Brand | MANN+HUMMEL |
Filter Type | Spin-On |
Description
Main Filter MF0863194 replaces OEM W94051 by MANN+HUMMEL and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 5.748in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST ENFORCER MUFFLER, OVAL - 4 1/4IN X 8 3/4IN (3780)
- GATES Tri-Power Belts, BX74 (BX74)
- TRIMBRITE PINSTRIPES Aluminum Tape Roll 6 Inch x 5 Foot Silver (T1824)
- REESE Silver Conduit Rack, 9 5/8 In., Reese Towpower (7054900)
- MAIN FILTER FORCE AMERICA F506825C Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER AGCO 71321111 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER LUBER-FINER LFH4972 Replacement/Interchange Spin-On Filter (MF0575535)
- MAIN FILTER JLG INDUSTRIES 43540 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER TAKEUCHI TX340404161 Replacement/Interchange Spin-On Filter (MF0575528)
- MAIN FILTER CIM-TEK 70749 Replacement/Interchange Spin-On Filter (MF0058000)
- BALDWIN FILTERS Oil Filter Element, (P7132)
- Main Filter Oil Filters