Shop All Hydraulic Filters
Main Filter
MANN+HUMMEL HD7007 Replacement/Interchange Hydraulic Filter
Mfr # MF0901344
Zoro # G402495661
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0901344
- Zoro # G402495661
- Country of Origin Canada
- Category Hydraulic Filters
Description
Main Filter MF0903936 replaces OEM HD7007 by MANN+HUMMEL and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 100
Seal Type: Viton
Height: 9.96in
OD Top: 2.76in
OD Bottom: 2.36in
ID Top: 1.10in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 100
Seal Type: Viton
Height: 9.96in
OD Top: 2.76in
OD Bottom: 2.36in
ID Top: 1.10in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6210 2ZJ, Single Row Ball Bearings (6210 2ZJ)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 79" ) 11.5" x5" x1.2" (A-A77K)
- B B MANUFACTURING TL22L100-1108, Timing Pulley, Steel, Black Oxide, (TL22L100-1108)
- FESTO Mushroom Pushbutton P-30-SW (P-30-SW)
- MAIN FILTER WIX R004100TB Replacement/Interchange Hydraulic Filter (MF0833004)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0503A25VN, 25 micron, Outside-In (MF0066001)
- MAIN FILTER Hydraulic Filter, replaces WOODGATE WGH6222, 10 micron, Outside-In (MF0502897)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER BBS3, 5 micron, Outside-In (MF0578578)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P572229, 6 micron, Outside-In (MF0066077)
- MAIN FILTER INGERSOLL RAND PI311510VG16E Replacement/Interchange Hydraulic Filter (MF0060985)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 378990, 76 micron, Outside-In (MF0066346)
- Main Filter Hydraulic Filtration