Shop All Hydraulic Filter Elements
Main Filter
MANN+HUMMEL HD504 Replacement/Interchange Hydraulic Filter
Mfr # MF0062075
Zoro # G801802152
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 125
- OD Bottom 1.81
- OD Top 1.81
- Height 4.17
- Weight 0.29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062075
- Zoro # G801802152
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 4.17 |
Details
Micron Rating | 125 |
OD Bottom | 1.81 |
OD Top | 1.81 |
Weight | 0.29 |
Product Media | Wire Mesh |
Application | Filtration |
Description
Main Filter MF0902335 replaces OEM HD504 by MANN+HUMMEL and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 125
Height: 4.173in
OD Top: 1.811in
OD Bottom: 1.811in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 125
Height: 4.173in
OD Top: 1.811in
OD Bottom: 1.811in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (4M060BG)
- BRENNAN INDUSTRIES 12FORB-12FORB-12FORB Tee Forged (6660-12-12-12-FG)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 7/16" (L0757/1618KS)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR021W)
- MAIN FILTER MAHLE PI4245PSVST25 Replacement/Interchange Hydraulic Filter (MF0061077)
- MAIN FILTER MAHLE PI4105PS25 Replacement/Interchange Hydraulic Filter (MF0060863)
- MAIN FILTER MAHLE 78261018 Replacement/Interchange Hydraulic Filter (MF0436005)
- MAIN FILTER MAHLE 77680366 Replacement/Interchange Hydraulic Filter (MF0061025)
- MAIN FILTER SCHROEDER SBF960413Z10B Replacement/Interchange Hydraulic Filter (MF0058214)
- MAIN FILTER MAHLE 77680341 Replacement/Interchange Hydraulic Filter (MF0060903)
- BUSCH HYDRAULIC FILTER ELEMENT (0531-000-002)
- Main Filter Hydraulic Filter Elements