Shop All Hydraulic Filters
Main Filter
MAIN FILTER MFI138G10V Replacement/Interchange Hydraulic Filter
Mfr # MF0433101
Zoro # G2861237
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Viton
- Height 8.01
- OD Top 3.23
- OD Bottom 3.23
- ID Top 1.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0433101
- Zoro # G2861237
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 8.01 |
Details
Seal Type | Viton |
OD Top | 3.23 |
OD Bottom | 3.23 |
ID Top | 1.79 |
Micron Rating | 10 |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0433101 replaces OEM MFI138G10V by MAIN FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 8.012in OD Top: 3.228in OD Bottom: 3.228in ID Top: 1.791inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Solenoid Air Control Valve, 3/8 In, 24VDC (L23BB552B060T61)
- ATLANTIC BLOWERS Regenerative Blower, 0.16 HP, 18 cfm (AB-70)
- FESTO Compact Cylinder ADNGF-2"-3"-P-A (ADNGF-2"-3"-P-A)
- WARNER LINEAR Linear Actuator, 24VDC, 2200 lb., 18 In (K2XG20-24V-18)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT694, 10 micron, Inside-Out (MF0594503)
- MAIN FILTER Hydraulic Filter, replaces DAEWOO 24749404A, 25 micron, Outside-In, Cellulose (MF0433843)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 7EZX10, 10 micron, Outside-In (MF0066006)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER N10, 10 micron, Outside-In (MF0614302)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0503A25ANP01, 25 micron, Outside-In (MF0066001)
- MAIN FILTER WIX R004100TB Replacement/Interchange Hydraulic Filter (MF0833004)
- MAIN FILTER Hydraulic Filter, replaces HYUNDAI 31N401461, 10 micron, Outside-In (MF0896570)
- Main Filter Hydraulic Filtration