Shop All Hydraulic Filter Elements
Main Filter
MAHLE PI75100DNSMXVST25 Replacement/Interchange Hydraulic Filter
Mfr # MF0578608
Zoro # G300936297
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 25
- Application Filtration
- Weight 0.8
- Height 24.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0578608
- Zoro # G300936297
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 24.76 |
Details
Micron Rating | 25 |
Application | Filtration |
Weight | 0.8 |
Description
Main Filter MF0899816 replaces OEM PI75100DNSMXVST25 by MAHLE and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 24.76in
OD Top: 3.94in
OD Bottom: 3.94in
ID Top: 2.377in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 24.76in
OD Top: 3.94in
OD Bottom: 3.94in
ID Top: 2.377in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SYNC TORQUE Timing Belt, 8M, 20 x 376mm PL, T47 (376-8M-20)
- SKF Tapered Roller Bearings (L44643)
- VIBCO Pneumatic Vibrator, 500 lbf, 7200 vpm Max Vibration Speed, 70 dBA (VS-250)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-1/2 (DPEF202424)
- MAIN FILTER ROLLS-ROYCE A6659858 Replacement/Interchange Hydraulic Filter (MF0058756)
- MAIN FILTER MAHLE 77576648 Replacement/Interchange Hydraulic Filter (MF0060852)
- MAIN FILTER HYDAC/HYCON 0090R003ON Replacement/Interchange Hydraulic Filter (MF0896300)
- MAIN FILTER KELTEC KL475021 Replacement/Interchange Hydraulic Filter (MF0896918)
- MAIN FILTER MAHLE 77680416 Replacement/Interchange Hydraulic Filter (MF0061033)
- MAIN FILTER MP FILTRI CU40A03N Replacement/Interchange Hydraulic Filter (MF0577067)
- HYDAC 0075 R 010 BN4HC Size 0075, 10 Micron Filter Element for Return Line Filters (0075 R 010 BN4HC)
- Main Filter Hydraulic Filter Elements