Shop All Hydraulic Filter Elements
Main Filter
MAHLE PI73016DNSMXVST10 Replacement/Interchange Hydraulic Filter
Mfr # MF0436034
Zoro # G100936022
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Application Filtration
- Height 6.22
- Weight 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0436034
- Zoro # G100936022
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 6.22 |
Details
Micron Rating | 10 |
Application | Filtration |
Weight | 1.1 |
Description
Main Filter MF0899796 replaces OEM PI73016DNSMXVST10 by MAHLE and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 6.22in
OD Top: 3.071in
OD Bottom: 3.071in
ID Top: 1.583in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 6.22in
OD Top: 3.071in
OD Bottom: 3.071in
ID Top: 1.583in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Reel Pivot Base (600801)
- FESTO Twin-Piston Cylinder DPZJ-25-100-P-A-S2 (DPZJ-25-100-P-A-S2)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 50:1 (926)
- DAIKIN Motor, 1/15 HP, 115V, 1 Phase, 3 SPD (106163005)
- MAIN FILTER MAHLE 77718802 Replacement/Interchange Hydraulic Filter (MF0061013)
- MAIN FILTER MAHLE 77680424 Replacement/Interchange Hydraulic Filter (MF0061075)
- MAIN FILTER MAHLE 77680408 Replacement/Interchange Hydraulic Filter (MF0060993)
- MAIN FILTER MP FILTRI HP1351A03VHP01 Replacement/Interchange Hydraulic Filter (MF0058600)
- MAIN FILTER MP FILTRI HF3251A25AN Replacement/Interchange Hydraulic Filter (MF0059477)
- MAIN FILTER MAHLE 77680333 Replacement/Interchange Hydraulic Filter (MF0060945)
- MP FILTRI Spin On Hydraulic Filter Element (CSG-150-M90A)
- Main Filter Hydraulic Filter Elements